Shop All Cord Reels
Coxreels
75 ft. 12/3 Spring Return Cord Reel 1 Outlets
Mfr # PC19-7512-X
Zoro # G1172425
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Included Yes
- Gauge/Conductor 12/3
- NEC Cord Designation SJO
- Duty Rating Heavy Duty
- Housing Material Steel
Product Information
- Brand Coxreels
- MFR # PC19-7512-X
- Zoro # G1172425
- Country of Origin United States
- Category Cord Reels
Dimensions
Overall Height | 21 in |
Cord Length | 75 ft. |
Overall Width | 10 1/8 in |
Overall Length | 19 1/2 in |
Overall Dimensions | 10.13"(W) x 21"(H) x 19.5"(L) |
Mounting Pattern Size | 4" x 5" |
Base Size | 6" x 6" |
Length | 75' |
Description
Spring Return Cord Reel, Overall Height 21 in, Overall Length 19 1/2 in, Overall Width 10 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires (STP240S07M)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAL2)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 3P (2510MBW2)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- COXREELS 300 ft. Cord Storage Reel 0 Outlets (112Y-4)
- COXREELS 50 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC13-5012-F)
- COXREELS 50 ft. 12 Spring Return Cord Reel 0 Outlets (PC13L-5012)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- COXREELS Cord Reel, 100 ft, 12/3, SJO, Blue, 120VAC (PC24-0012-X)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45163LED (HBLI45163LED)
- Coxreels Extension Cords & Power Strips