Shop All Cord Reels
Coxreels
50 ft. 10/3 Spring Return Cord Reel 1 Outlets
Mfr # PC17-3510-X
Zoro # G1172407
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Overall Length 17 in
- Enclosed Reel No
- Includes Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Power Cord Reel
- Bearings Permanently Lubricated
Product Information
- Brand Coxreels
- MFR # PC17-3510-X
- Zoro # G1172407
- Country of Origin United States
- Category Cord Reels
Dimensions
Overall Length | 17 in |
Cord Length | 50 ft. |
Overall Width | 11 in |
Overall Height | 18 5/8 in |
Base Size | 6" x 6" |
Length | 50' |
Overall Dimensions | 11"(W) x 18.63"(H) x 17"(L) |
Mounting Pattern Size | 4" x 5" |
Description
Spring Return Cord Reel, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 3/4 Hp Aeration Fan Motor, 1 Phase, 3600 Rpm (C1467)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 50H (NC50SHR)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB4BV053S)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ003)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- COXREELS 100 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC24-0012-F)
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC19-7512-F)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5012-A)
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5012-A)
- COXREELS Cord Reel, 100 ft, 12/3, SJO, Blue, 120VAC (PC24-0012-X)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage (HBL501042W)
- Coxreels Extension Cords & Power Strips