Shop All Cord Reels
Coxreels
35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage
Mfr # PC13-3512-A
Zoro # G0832371
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Retractable Cord Length 35 ft
- Max. Amps 20
- Enclosure Rating Not Rated
- NEC Cord Designation SJO
Product Information
- Brand Coxreels
- MFR # PC13-3512-A
- Zoro # G0832371
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | 35 ft |
Overall Depth | 13 1/2 in |
Overall Height | 14 7/8 in |
Overall Width | 8 1/2 in |
Cord Length | 35 ft. |
Overall Dimensions | 8.50"(W) x 14.88"(H) x 13.50"(L) |
Length | 35' |
Mounting Pattern Size | 3" x 5" |
Base Size | 5" x 6" |
Details
Item | Cord Reel |
Voltage | 115VAC |
Max. Amps | 20 |
Enclosure Rating | Not Rated |
NEC Cord Designation | SJO |
Number of Outlets | 1 |
Cord Included | Yes |
Enclosed Reel | No |
Gauge/Conductor | 12/3 |
Grade | Heavy Duty |
Hose | Yes |
Volts | 115 |
Description
Cord Reel, Voltage 115V AC, Retractable Cord Length 35 ft, Max. Amps 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Black (AT1610-BK)
- EATON Push Button operator, 22 mm, Green (M22M-DP-G)
- ABB M2SS5-10B, 2POS, LONG A-C, BLK, BP (M2SS5-10B)
- SQUARE D Kit Equipment Ground Cu (GTK03C)
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- COXREELS 30 ft. 16/3 Retractable Cord Reel 13.0 Amps 0 Outlets 120VAC Voltage (PC10-3016-X)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage (PC10-3012-X)
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5012-A)
- COXREELS 300 ft. Cord Storage Reel 0 Outlets (112Y-4)
- Coxreels Cord Reels