Shop All Cord Reels
Coxreels
250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage
Mfr # 1125PCL-8M-C
Zoro # G7954231
Free Shipping & Returns
$1,207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Hand Operated
- Voltage 600VAC
- Wire Size No Cord
- Retractable Cord Length No Cord
- Max. Amps 45
Product Information
- Brand Coxreels
- MFR # 1125PCL-8M-C
- Zoro # G7954231
- UPC # 674255924215
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | No Cord |
Retractable Cord Length | No Cord |
Cord Length | 250 ft. |
Overall Depth | 21 1/2 in |
Overall Height | 18 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | No Cord Included |
Overall Width | 17 1/2 in |
Overall Dimensions | 21.5"(W) x 18.5"(H) x 17.5"(L) |
Base Size | 13.38" x 15.25" |
Length | 250' |
Mounting Pattern Size | 11.44" x 10" |
Description
Cord Storage Reel, Winding Method Hand Operated, Voltage 600V AC, Retractable Cord Ending None, Retractable Cord Length No Cord, Reel Color Blue, Max. Amps 45 A, Wire Size No Cord, Cord Color No Cord, Retractable Cord Ending Configuration No Cord, Feeder Cord Ending Configuration Junction Box, Trade Designation No Cord, Number of Conductors 0, Number of Outlets 0, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 1PH 250VA 600V-AC 120V-AC VOLTAGE TRANSFORMER (1497-E-CXSX-1-N)
- HUBBELL Snapconnect receptacle (SNAP8200UACW)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- SIEMENS 110V-AC 10HP SIZE 0 REVERSING CONTACTOR (3TD42 10-0BG1)
- COXREELS 100 ft. 16/3 Spring Return Cord Reel 1 Outlets (PC24-0016-X)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- Coxreels Extension Cords & Power Strips