Shop All Gas Welding Hose Reels
Coxreels
1/4" x 75 ft. Side Mount Welding Hose Reel
Mfr # SG19W-175
Zoro # G1169290
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 75 ft.
- Mounting Bench, Floor, Truck, Wall
- Swivel Material Carbon Steel
- Overall Width 17 3/4 in
Product Information
- Brand Coxreels
- MFR # SG19W-175
- Zoro # G1169290
- Country of Origin United States
- Category Gas Welding Hose Reels
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 75 ft. |
Overall Width | 17 3/4 in |
Details
Mounting | Bench, Floor, Truck, Wall |
Swivel Material | Carbon Steel |
Item | Air Driven Hose Reel |
Duty Rating | Heavy Duty |
Reel Inlet | 1 in (F)NPT |
Description
Air Driven Hose Reel, Overall Width 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Dsx 80 Desoldering Iron (T0051319099N)
- XTRWELD Harris Style Cutt Tip 6290NFF SRS 2 PC for Propane Size 1 (CTIP6290NFF-1)
- XTRWELD LENSMAG24P250 Lens, Magnifier Plate , 2.50, Polycarbonate, 2 x 4.25 (LENSMAG24P-250)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Gasless Nozzle (KP3084-1)
- COXREELS Welding Hose Reel, 1/4x25 (P-W-125)
- COXREELS 1/4" x 75 ft. Spring Driven Welding Dual Reel w/Hose 200 psi (EZ-SHW-175)
- COXREELS 1/4" x 75 ft. Spring Return Welding Dual Reel w/Hose 200 psi (SHWT-N-175)
- COXREELS 1/4" x 75 ft. Spring Return Welding Hose Reel 200 psi (SR19WTL-175)
- COXREELS 1/4" x 50 ft. Side Mount Welding Hose Reel with Hose (SG17WT-150)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-50)
- CYCLONE Pneumatic 100 ft. Professional Dual-Hose Welding Reel (CP3100)
- Coxreels Gas Welding Hose Reels