Shop All Gas Welding Hose Reels
Coxreels
1/4" x 100 ft. Spring Return Welding Dual Reel 200 psi
Mfr # SHWTL-N-1100
Zoro # G1173545
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Inside Dia. 1/4 in
- Hose Length 100 ft
- Hose Outlet 1/4 in (M)NPT
- Max. Pressure 200 psi
Product Information
- Brand Coxreels
- MFR # SHWTL-N-1100
- Zoro # G1173545
- Country of Origin United States
- Category Gas Welding Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 100 ft |
Overall Width | 10 1/4 in |
Overall Height | 25 1/2 in |
Overall Length | 24 in |
Details
Hose Included | No |
Hose Outlet | 1/4 in (M)NPT |
Max. Pressure | 200 psi |
Max. Temp. | 150 Degrees F |
Enclosed Reel | No |
Drive Type - Hose Reels | Spring Return |
Includes | Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Welding Reel - Hose Reel - Welding Hose |
Duty Rating | Heavy Duty |
Swivel Material | Brass |
Item | Spring Return Welding Hose Reel |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Seal Type | Viton(R) |
Reel Inlet | 1/4 in (F)NPT |
Housing Material | Steel |
Latch | Locking |
Bearings | Permanently Lubricated |
Hose Material | No |
Description
Spring Return Welding Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 100 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Engine Maintenance Kit for GV750 (K5380-1)
- MILLER ELECTRIC Collet, Copper, 1/8 In, PK5 (10N25)
- WESTWARD Passive Welding Helmet, 10, Black (4UZZ3)
- WELLER 16 Gauge X 1/2In Threaded Hub Needle (KDS1612BT)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117WT-1-200)
- COXREELS Welding Hose Reel, 1/4"x50, T Grade (EZ-SHWT-150)
- COXREELS 1/4" x 100 ft. Spring Return Welding Dual Reel 200 psi (SHWL-N-1100)
- COXREELS 1/4" x 50 ft. Side Mount Welding Hose Reel (SG17W-150)
- COXREELS 1/4" x 50 ft. Side Mount Welding Hose Reel with Hose (SG17WT-150)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-50)
- REELCRAFT Welding Hose Reel, 1/4" ID, 50 ft, T Grade (RSTW7450 OLPT)
- Coxreels Gas Welding Hose Reels