Shop All Cord Reels
Coxreels
100 ft. 16/3 Spring Return Cord Reel 1 Outlets
Mfr # PC24-0016-X
Zoro # G1172501
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Material Yes
- Mounting Bench and Vehicles, Ceiling, Floor, Wall
- Gauge/Conductor 16/3
- Overall Length 24 in
- Number of Outlets 1
Product Information
- Brand Coxreels
- MFR # PC24-0016-X
- Zoro # G1172501
- Country of Origin United States
- Category Cord Reels
Dimensions
Overall Length | 24 in |
Overall Width | 10 1/4 in |
Overall Height | 25 1/2 in |
Cord Length | 100 ft. |
Overall Dimensions | 10.25"(W) x 25.5"(H) x 24"(L) |
Length | 100' |
Mounting Pattern Size | 4" x 5" |
Base Size | 6" x 6" |
Description
Spring Return Cord Reel, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE WallPlate, Blank, 3 Hole, White (6729)
- NVENT HOFFMAN Gasket Kit, 0.25x0.50, Rubber (GSKTKITS025)
- EATON CUTLER-HAMMER CUTLER HAMMER BFD22S 120V-DC CONTROL RELAY (BFD22S)
- ZORO SELECT Miniature Snap Action Switch, Hinge, Lever, Short Actuator, SPDT, 10A @ 240V AC Contact Rating (5JEA4)
- COXREELS 30 ft. 16/3 Retractable Cord Reel 13.0 Amps 0 Outlets 120VAC Voltage (PC10-3016-X)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- COXREELS 100 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC24-0012-F)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- PRIME WIRE & CABLE 25' 16/3 Sjt Yellow Cord Caddy W/4-Outlets (PW-CR220625)
- Coxreels Cord Reels