Shop All Pneumatic Parts
Cox
Steel 29 oz. Cartridge Plunger
Mfr # 3P1011
Zoro # G2363938
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CDV156B
- For Use With 63002
- Compatible with Manufacturer Part Number 63002
- Product Type Quart Plunger
Product Information
- Brand Cox
- MFR # 3P1011
- Zoro # G2363938
- Country of Origin United Kingdom
- Category Pneumatic Parts
Details
Item | Steel 29 oz. Cartridge Plunger |
For Use With Mfr. Model Number | CDV156B |
For Use With | 63002 |
Compatible with Manufacturer Part Number | 63002 |
Product Type | Quart Plunger |
Description
Steel 29 oz. Cartridge Plunger, Series Not Applicable, Product Type Quart Plunger, Compatible with Manufacturer Part Number 63002, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD NEMA C-face Brakemotor, 0.50 HP (SK71L/4-56C-CUS-BRE5-HL)
- ARROW PNEUMATICS .03 Micron Clear Net No Color (EK57)
- SKF SKF 6220 C3, Single Row Ball Bearings (6220 C3)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- COX M8 Lock Nut (2F1204)
- COX White Cone Nozzle Inner Sausage Nozzle (2M2620)
- COX Blue Plastic Sachet Plunger (2P1021)
- CAMOZZI #P6510 06-04, Male Connector, 3/8" OD X 1/4" NPT (P6510 06-04)
- DEUBLIN Union SM 1/8 NPT RH (1005-000-038)
- WESTWARD Ratchet Housing (TTRL60427G)
- DYNABRADE Arbor (53627)
- Cox Compressor, Air Tank & Pneumatic Tool Parts