Shop All Two-Part Adhesive Applicator Parts
Cox
Follower Plate, For Container Size 256 oz, Metal, Dia 2 in, Includes Pull Rod
Mfr # 7F1015
Zoro # G5245913
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- For Use With Mfr. No. 51002-1000
- Type Bulk Manual
- Characteristics 2 gal
- Includes Pull Rod
Product Information
- Brand Cox
- MFR # 7F1015
- Zoro # G5245913
- UPC # 717647910028
- Country of Origin Taiwan, Province of China
- Category Two-Part Adhesive Applicator Parts
Dimensions
For Container Size+1 | 256 oz |
For Container Size | 256 oz |
Diameter | 2 in |
Details
Item | Follower Plate |
Material | Metal |
For Use With | Mfr. No. 51002-1000 |
Type | Bulk Manual |
Characteristics | 2 gal |
Includes | Pull Rod |
For Container Type | Pail |
Compatible Manufacturer Part Number | 51002-1000 |
For Container Type+1 | Pail |
Product Type | Follower Plate |
Description
Follower Plate, Product Type Follower Plate, For Container Size 256 oz, For Container Type Pail, Material Metal, Compatible Manufacturer Part Number 51002-1000, Diameter 2 in, Includes Pull Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE STAR TAPE ELEC LIQUID RED1 OZ (84155)
- ZORO SELECT Duct Tape, Silver, Rubber, 48mm W, PK12 (TC600-Silver)
- 3M Adhesive, DP640 Series, Light Brown, Dual-Cartridge (640)
- GORILLA GLUE 1.88 in. W X 18 yd L Tape Clear, 6PK (6060002)
- COX Plunger, For Use With 50 mL Cartridges, Mixing Ratio 2:1 (2P2045)
- COX Follower Plate, For Container Size 5 gal, Metal, Dia 2 in, Includes Pull Rod (7F1016)
- COX Plunger, For Use With 50 mL Cartridges, Mixing Ratio 10:1, 4:1 (2P2150)
- COX Aluminum Plunger, 42mm (2P1031)
- LOCTITE Mixing Nozzle, Brown, Green, 1:1, 2:1 Mixing Ratio, 10 PK (1573153)
- DEVCON Mixing Nozzle, Mixing Ratio 1:1, 10:1, 2:1, Threaded, Clear (14285)
- 3M Mixing Nozzle, EPX, 3 5/8 in Long, For 1;1 / 2:1 Mixing Ratios (7100104991)
- Cox Two-Part Adhesive Applicator Parts