Shop All Pneumatic Caulk Guns
Cox
Caulk Gun, 600 mL, Sausage Pack, Aluminum
Mfr # 63007-600S
Zoro # G7109243
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Container Size 600 mL
- For Container Type Sausage Pack
- Material Aluminum
- Barrel Material Aluminum
- Application Spray and Bead Application
Product Information
- Brand Cox
- MFR # 63007-600S
- Zoro # G7109243
- UPC # 717647610188
- Country of Origin United Kingdom
- Category Pneumatic Caulk Guns
Dimensions
For Container Size | 600 mL |
Cartridge Size | 600 mL |
Air Inlet Size | NPT |
Details
Item | Caulk Gun |
For Container Type | Sausage Pack |
Material | Aluminum |
Barrel Material | Aluminum |
Application | Spray and Bead Application |
Cartridge Type | Sausage |
Features | Silencer, True Adjustable Regulator |
Pressure Range | 0 to 100 psi |
Air Inlet | 1/4 in Male NPT |
Grip | Pistol |
Retainer Type | Quick Release |
Maximum Operating Pressure | 100 psi |
Frame Style | Enclosed |
Air Inlet Gender | 1/4 in |
Thrust Ratio | 326 lb |
Air Inlet Type | 1/4 in Male NPT |
Sound Level | 82 dB |
Power Source | Air Powered |
Minimum Operating Pressure | 0 psi |
Color | Gray |
Description
Caulk Gun, For Container Type Sausage Pack, For Container Size 600 mL, Frame Style Enclosed, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 0 psi, Pressure Range 0 to 100 psi, Air Inlet Male, Air Inlet Gender 1/4 in, Air Inlet Size NPT, Air Inlet Type 1/4 in Male NPT, Sound Level 82 dB, Thrust Ratio 326 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ 2525 Flatback Tape, 9.5 Mil, 1" x 60 yds., Orange, 6/Case (T94525256PK)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY2)
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (120407)
- 3M Contact Cement, Tan, 1 gal, Can, 12 PK (86A)
- COX Pneumatic Caulk Gun, 10 oz, Gray (63001)
- COX Caulk Gun, 600 mL, Bulk Container (61009)
- COX Caulk Gun, 10 oz, Sausage Pack (63006-300)
- COX Caulk Gun, 10 oz, Cartridge (63004-LP)
- COX Caulk Gun, 600 mL, Sausage Pack (63006-600)
- COX Pneumatic Caulk Gun, 29 oz, Cartridge, Gray (63002)
- ASTRO PNEUMATIC Air Caulking Gun (405)
- Cox Caulk Guns & Accessories