Shop All Pneumatic Caulk Guns
Cox
Caulk Gun, 10 oz, Cartridge
Mfr # 63004-LP
Zoro # G6991494
original price:
$335.33
57% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Size 10 oz
- For Container Type Cartridge
- Retainer Type Quick Release
- Cartridge Size 300 mL, 10 oz
- Barrel Material Aluminum
Product Information
- Brand Cox
- MFR # 63004-LP
- Zoro # G6991494
- UPC # 717647610041
- Country of Origin United Kingdom
- Category Pneumatic Caulk Guns
Dimensions
For Container Size | 10 oz |
Cartridge Size | 300 mL, 10 oz |
Air Inlet Size | NPT |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Retainer Type | Quick Release |
Barrel Material | Aluminum |
Application | Low to High Viscosity Materials |
Cartridge Type | Cartridge/Sausage |
Grip | Pistol |
Air Inlet | Male |
Pressure Range | 0 to 100 psi |
Features | Silencer, True Adjustable Regulator |
Air Inlet Type | 1/4 in Male NPT |
Maximum Operating Pressure | 100 psi |
Frame Style | Enclosed |
Power Source | Air Powered |
Minimum Operating Pressure | 0 psi |
Sound Level | 82 dB |
Thrust Ratio | 326 lb |
Color | Gray |
Air Inlet Gender | 1/4 in |
Description
Caulk Gun, For Container Type Cartridge, Sausage Pack, For Container Size 10 oz, Frame Style Enclosed, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 0 psi, Pressure Range 0 to 100 psi, Air Inlet Male, Air Inlet Gender 1/4 in, Air Inlet Size NPT, Air Inlet Type 1/4 in Male NPT, Sound Level 82 dB, Thrust Ratio 326 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER BALM TIGER BALM PATCH 5CT (39278322002)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 0.5 mL Capsule (1330582)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Clear, Latex Polymer Base (18008)
- COX Caulk Gun, 600 mL, Sausage Pack (63006-600)
- COX Pneumatic Caulk Gun, 29 oz, Cartridge, Gray (63002)
- COX Caulk Gun, 600 mL, Sausage Pack, Aluminum (63007-600S)
- COX Caulk Gun, 10 oz, Sausage Pack (63006-300)
- COX Caulk Gun, 600 mL, Bulk Container (61009)
- COX Pneumatic Caulk Gun, 10 oz, Gray (63001)
- ASTRO PNEUMATIC Caulk Gun, 10 oz, Cartridge (4531)
- Cox Caulk Guns & Accessories