Shop All Pneumatic Tool Parts
Cox
Aluminum Barrel 9 In
Mfr # 7B2002
Zoro # G7268371
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 63004-LP
- For Use With Mfr. Model Number CDV156B
- Compatible with Manufacturer Part Number 63004-LP
- Product Type Barrel
Product Information
- Brand Cox
- MFR # 7B2002
- Zoro # G7268371
- Country of Origin United Kingdom
- Category Pneumatic Tool Parts
Details
Item | Aluminum Barrel 9" |
For Use With | 63004-LP |
For Use With Mfr. Model Number | CDV156B |
Compatible with Manufacturer Part Number | 63004-LP |
Product Type | Barrel |
Description
Aluminum Barrel 9 In., Series Not Applicable, Product Type Barrel, Compatible with Manufacturer Part Number 63004-LP, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 20H150 SH (20H150 SH)
- TRICO Pump, Lubrication (PE-1202-60)
- DYNABRADE Collet Cap (51657)
- AIGNEP USA 3/8" MNPT Nickle Brass Check Valve (82663-06)
- COX Domed Plunger Assembly 600mL. (7A1083)
- COX Plastic Start End Cap (2C1801)
- COX Spray Floating Plunger Assembly 300mL. (7A1080)
- TRU-FLATE BLOWGUN LEVER 1/4""FNPT (18233)
- AIRCAT PNEUMATIC TOOLS Anvil (FP241-011NA3)
- GAST Vane 0323,0522,0523 Fcst Ah850A (AH850M)
- SIOUX TOOLS 5811 SPINDLE SHAFT (78183)
- Cox Pneumatic Tool Parts