Shop All Grow Media & Supplies
Cowpots
#4 Square CowPots 450mL/cell
Mfr # #4 Sq (450)
Zoro # G502702904
product price: $151.99
/pk 450, $0.34/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.7
- Width 19.8
- Length 23.7
Product Information
- Brand Cowpots
- MFR # #4 Sq (450)
- Zoro # G502702904
- UPC # 30893947001022
- Country of Origin United States
- Category Grow Media & Supplies
Dimensions
Height | 20.7 |
Width | 19.8 |
Length | 23.7 |
Description
Preferred for early seed starting of flowering annuals and vegetables. This size is great for seedlings needing more time before transplanting outdoors, such as eggplant, peppers and tomatoes. Well suited for step up transplants to larger planting containers as well as direct transplants to ground post frost. Suggested shelf life is approximately 3 months after initial planting. At transplant time, plant the whole pot, no need to crush or tear as the roots will grow through the pot.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Complete Tractor Seal for Kubota B7400HSD, B7500D 6A320-56220 (3021-0014)
- CAMP CHEF GREASE CUP ALUM 5PK (SGCUPF)
- NEW COURTYARD 8 x 7 ft. EZ Builder Peak Shed Framing Kit (NE1606364)
- STOKES SELECT Feeder Bird Squirrel Proof (38002)
- COWPOTS CowPots CowPots (#6 Rnd (42))
- COWPOTS CowPots CowPots (#4 SqT (132))
- COWPOTS #3 Square CowPots - 400 Pots (#3 Sq (400))
- TO 2.5" Press-Fill Square Pots and Carry Tray (TO705105C)
- HOFFMAN A H /GOOD EARTH 10QT Sphagnum Peat Moss (15503)
- SUNPACK 72- Cell Round 10"x20" Insert (SP20073)
- STACKT Drying Rack w/Clips, 2 ft (DR24CLIP)
- Cowpots Grow Media & Supplies