Shop All Grow Media & Supplies
Cowpots
#3 SixCell CowPots Volume 235 mL/cell
Mfr # #3 SixCell (120)
Zoro # G102702939
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.7
- Length 23.7
- Width 20
Product Information
- Brand Cowpots
- MFR # #3 SixCell (120)
- Zoro # G102702939
- UPC # 30893947001077
- Country of Origin United States
- Category Grow Media & Supplies
Dimensions
Height | 20.7 |
Length | 23.7 |
Width | 20 |
Description
The only tray style CowPot is self-supporting. Scored for improved ease of separating cells at time of planting. Great for veggies with a quick turnaround prior to transplanting like cucumbers, squash and pumpkins. Also well suited for cold season crops that can go out to the garden in early spring: kale, spinach, lettuces, etc. as well as flowering annuals. Suggested shelf life is approximately 6 weeks after initial planting. At transplant time, plant the whole pot, no need to crush or tear as the roots will grow through the pot.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Straight Valve Innertube (71-105)
- SWINGAN 6.5" Screw Swing Hanger With 4" Snap Hook - Set of 2 (SWHWD-SCWSH)
- WAHL Figura Clipper Kit (8868-200)
- MTD Clip-Trailshield (732-04631A)
- COWPOTS CowPots CowPots (#4 SqT (132))
- COWPOTS CowPots CowPots (#6 Rnd (42))
- COWPOTS #3 Square CowPots - 400 Pots (#3 Sq (400))
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61020P)
- PREMIER LOOSE POTTING MIX 2 CU FT (1020010RG)
- STACKT Drying Rack w/Clips, 2 ft (DR24CLIP)
- GRO PRO Gro Pro Grow Bag 7Gal (HGC725327)
- Cowpots Hydroponics