Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 2 Gal., Rotor Lid, PK5
Mfr # SRR0100970
Zoro # G4239952
product price: $44.95
/pk 5, $8.99/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Temporary and Permanent Lid Locks
- Capacity 2 gal
- Color Red
- Lid Type Rotor
Product Information
- Brand Covidien
- MFR # SRR0100970
- Zoro # G4239952
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 10 in |
Width | 10 1/2 in |
Details
Material | Plastic |
Includes | Temporary and Permanent Lid Locks |
Capacity | 2 gal |
Color | Red |
Lid Type | Rotor |
For Use With | Sharps Disposal |
Item | Sharps Container |
Industry Type | Healthcare |
Description
Sharps Container, 2 gal Capacity, Red, Lid Type Rotor, Material Plastic, Height 10 in, Width 10 1/2 in, Includes Temporary and Permanent Lid Locks, For Use With Sharps Disposal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Adult Diapers , Large , Overnight Absorbency, 18PK (PH-60034-18PK)
- MEDSOURCE Electrodes, Foam, White, PK600 (MS-65005)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Orange, Nylon, 2-13/32" L (30-0023)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- COVIDIEN Sharps Container, 2 Gal., Chimney Top, PK5 (0SCM019285)
- COVIDIEN Sharpsafety Wall Enclosure For 2 N 5 Qt. (85161H)
- COVIDIEN Sharps Container, 12 Gal., Hinged, PK2 (KKPS100860)
- COVIDIEN Sharps Container, 2.2 Qt., Auto Drop, PK5 (S22Q100522)
- COVIDIEN Biohazard Sharps Container W/Hinged Lid/Rotor, 8 Gal., Red (CVDSSHL100980)
- COVIDIEN Sharps Container, 1 Gal., Chimney Top, PK5 (SCSM019236)
- COVIDIEN Chemo/Sharps Container, 8 Gal., Hinged, PK2 (SCWC100985)
- Covidien Needle, Syringe & Sharps Collectors