Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 2 Gal., Hinged Lid, PK5
Mfr # KKPS100820
Zoro # G4202764
product price: $77.89
/pk 5, $15.58/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Tamper Evident Label
- Capacity 2 gal
- Color White with Blue Cover
- Lid Type Hinged
Product Information
- Brand Covidien
- MFR # KKPS100820
- Zoro # G4202764
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Details
Item | Sharps Container |
Material | Plastic |
Includes | Tamper Evident Label |
Capacity | 2 gal |
Color | White with Blue Cover |
Lid Type | Hinged |
For Use With | Locking or Non Locking Wall Brackets |
Standards | Meets DHS Requirements |
Industry Type | Healthcare |
Description
Sharps Container, 2 gal Capacity, White with Blue Cover, Lid Type Hinged, Material Plastic, Includes Tamper Evident Label, Standards Meets DHS Requirements, For Use With Locking or Non Locking Wall Brackets, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Sanitary Napkin, 4-1/4 In. L, PK200 (MT-200)
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person (91081)
- PROHEAL Coccyx Foam Wheelchair Cushion 26" x 20" x 4" (PH-72107CX)
- PRIME-LINE Chrome Silver Stainless Steel Cabinet/Drawer Lock (U 9941)
- COVIDIEN Sharps Container, 2 Gal., Sharpstar, PK2 (S2GS100533)
- COVIDIEN Sharps Container, 1-1/4 Gal., Mailbox, PK5 (SS5C100121)
- COVIDIEN Sharps Container, Red, Round, 5 Qt, PK5 (SR5Q100950)
- COVIDIEN Sharps Container, 1 Gal., Chimney Top, PK5 (SCSM019236)
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SRR0100970)
- COVIDIEN Sharps Container, 2 Gal., Sharpstar, PK2 (S2GS100534)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 5.4 qt., Clear, PK12 (8708C)
- Covidien Needle, Syringe & Sharps Collectors