Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 2 Gal., Chimney Top, PK5
Mfr # 0SCM019285
Zoro # G4252604
product price: $67.15
/pk 5, $13.43/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 2 gal
- Lid Type Chimney Top
- Color Red
- For Use With Sharps Disposal
Product Information
- Brand Covidien
- MFR # 0SCM019285
- Zoro # G4252604
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 11 in |
Width | 10 1/2 in |
Length | 6 3/4 in |
Details
Item | Sharps Container |
Material | Plastic |
Capacity | 2 gal |
Lid Type | Chimney Top |
Color | Red |
For Use With | Sharps Disposal |
Industry Type | Healthcare |
Description
Sharps Container, 2 gal Capacity, Red, Lid Type Chimney Top, Material Plastic, Height 11 in, Length 6 3/4 in, Width 10 1/2 in, For Use With Sharps Disposal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEPTO-BISMOL Pepto-Bismol Antacids, Tablet, 262mg (51025)
- GEO-MATT Geo-Matt Overlay with Fire Retardant Soft Skin sleeve (fitted) (SP653-000)
- CURAD Curad MIICUR0055RB 1x 1 in. Blood Stop Gauze Packets (MIICUR0055RB)
- WALEX Walex BIO-72240 Bio-Active Liquid Holding Tank Treatment - 40 oz., Measurable (BAHT40)
- COVIDIEN Sharps Container, 12 Gal., Hinged Lid, PK2 (SSHL100933)
- COVIDIEN Wall Container Bracket, 1 Qt, Non-Locking, Chrome (CVDSWBR100912)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (SRHL100990)
- COVIDIEN Chemo/Sharps Container, 8 Gal., Hinged, PK2 (SCWC100985)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (GEWC100781)
- COVIDIEN Sharps Container, 1/4 Gal., Red, PK10 (SR1Q100900)
- BEMIS Sharps-Tainer, Small, 5 qt (108184-1)
- Covidien Needle, Syringe & Sharps Collectors