Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 1.25 Gal., PK3
Mfr # KD5G019603
Zoro # G4242576
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locks for Extra Security
- Capacity 1.25 gal
- Material Plastic
- Color Red
- Lid Type Auto Drop
Product Information
- Brand Covidien
- MFR # KD5G019603
- Zoro # G4242576
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 14 in |
Width | 13 in |
Length | 6 in |
Details
Includes | Locks for Extra Security |
Capacity | 1.25 gal |
Material | Plastic |
Color | Red |
Lid Type | Auto Drop |
For Use With | Sharps Disposal |
Industry Type | Healthcare |
Item | Sharps Gatorguard Container |
Description
Sharps Gatorguard Container, 1.25 gal Capacity, Red, Lid Type Auto Drop, Material Plastic, Height 14 in, Length 6 in, Width 13 in, Includes Locks for Extra Security, For Use With Sharps Disposal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Triple Cut First Aid Tape Roll (FAE-9089)
- MEDLINE Alcohol Prep Pad, Sterile, Large, PK1000 (MDS090670)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Fabric Bandages, 1 x 3, PK40 (FAE-3101)
- FIRST AID ONLY First Aid Kit Refill, 10 Unit (740010)
- COVIDIEN Sharps Container, 1-1/4 Gal., Clear, PK5 (SSSS100506)
- COVIDIEN Sharps Container, 2 Gal, PK5 (S2GH100651)
- COVIDIEN Wall Bracket, f/2 Gal. Container, Non-Locking, Chrome (CVDSWMB100975)
- COVIDIEN Sharps Container, 3 Gal., Auto Drop, PK3 (KDGG019886)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (SRHL100990)
- COVIDIEN Chemo/Sharps Container, 2 Gal., Hinged, PK5 (SCWC100982)
- FIRST AID ONLY Sharps Container, 1/4 Gal., Sliding Lid (M949)
- Covidien Needle, Syringe & Sharps Collectors