Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 1 Gal., Chimney Top, PK5
Mfr # SCSM019236
Zoro # G4243924
product price: $49.99
/pk 5, $10.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Material Plastic
- Lid Type Chimney Top
- Color Red
- For Use With Sharps Disposal
Product Information
- Brand Covidien
- MFR # SCSM019236
- Zoro # G4243924
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 7 in |
Width | 10 1/2 in |
Length | 6 3/4 in |
Details
Item | Sharps Container |
Capacity | 1 gal |
Material | Plastic |
Lid Type | Chimney Top |
Color | Red |
For Use With | Sharps Disposal |
Standards | Federal and State OSHA |
Industry Type | Healthcare |
Description
Sharps Container, 1 gal Capacity, Red, Lid Type Chimney Top, Material Plastic, Height 7 in, Length 6 3/4 in, Width 10 1/2 in, Standards Federal and State OSHA, For Use With Sharps Disposal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI Class B+ Refill with Medications, 3-Shelf, 675 Pieces (90623)
- DERMA NUMB DermaNumb Painless Tattoo Anesthetic Kit (DERMAKIT)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Non-Adherent Pads, 3 x 4, 50PK (I256)
- HONEYWELL Instant Cold Pack, White, 5In x 6In, PK10 (032042)
- COVIDIEN Sharps Container, 1-1/4 Gal., Red, PK5 (K5SS1007SA)
- COVIDIEN Wall Container Bracket, 1 Qt, Non-Locking, Chrome (CVDSWBR100912)
- COVIDIEN Sharps Container, Red, Round, 5 Qt, PK5 (SR5Q100950)
- COVIDIEN Sharps Container, 8 Gal., Hinged Lid, PK2 (KKPS100850)
- COVIDIEN Biohazard Sharps Container w/ Rotor Lid, 2 Gal., Red (CVDSRRO100970)
- COVIDIEN Sharps Container, 1/4 Gal., Red, PK10 (SR1Q100900)
- COVIDIEN Sharps Container, 3 Gal., Sharpstar, PK5 (S3GR100537)
- Covidien Needle, Syringe & Sharps Collectors