Shop All Gauze & Dressings
Covidien
Nonstick Pad, PK100
Mfr # KTNA019961
Zoro # G3914023
original price:
$30.94
6% off
new price: $28.95
/pk 100, $0.29/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Bulk
- Width 3 in
- Industry Type Healthcare
- Color White
- Length 2 in
Product Information
- Brand Covidien
- MFR # KTNA019961
- Zoro # G3914023
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 3 in |
Length | 2 in |
Dressing Length | 3 in |
Dressing Width | 2 in |
Details
Package Type | Bulk |
Industry Type | Healthcare |
Item | Nonstick Pad |
Color | White |
Waterproof | No |
Sterile/Non-Sterile | Sterile |
Latex Content | Latex Free |
Product Type | Non-Adherent Pad |
Unitized | Unitized |
Water Resistance | Not Water Resistant |
Includes Fastener | No Fastener |
Fastener Included | Fastener Not Included |
Dressing Color | White |
Number of Units Included | 100 |
Sterility | Sterile |
Description
Nonstick Pad, Dressing Length 3 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 100, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable, Compatible Grainger Part Number Not Applicable, Latex Content Latex Free, Dressing Color White, Includes Fastener No Fastener, Package Type Bulk, Product Type Non-Adherent Pad, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (37252 BK)
- GOJO 1 gal Liquid Hand Soap Pump Bottle (0955-02)
- HOSPECO Sanitary Napkin/Tampon Dispenser, White, Length: 7-5/8 in (D1)
- SC JOHNSON PROFESSIONAL 1,000 mL Paste Hand Cleaner Pump Bottle (KCL1G)
- COVIDIEN Non-Woven Sponge, Sterile, PK50 (KTPS019044)
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK50 (KCGS019903)
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK200 (KCGS019346)
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK200 (KCGS019146)
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK200 (KCGS019252)
- COVIDIEN Multi-Trauma Dressing, Sterile, Non-Woven (SMTD019967)
- FIRST AID ONLY SmartCompliance Gauze Pads, 2 x 2, PK5 (FAE-5000)
- Covidien Gauze & Dressings