Shop All Biohazard Waste Cans
Covidien
Hazardous Waste Container
Mfr # KRCR100618
Zoro # G4221366
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Can Material Plastic
- Can Color Black with White Lid
- Width 12 3/4 in
- Color Black, White
Product Information
- Brand Covidien
- MFR # KRCR100618
- Zoro # G4221366
- Country of Origin United States
- Category Biohazard Waste Cans
Dimensions
Height | 26 in |
Width | 12 3/4 in |
Length | 18 1/4 in |
Details
Item | Hazardous Waste Container |
Can Material | Plastic |
Can Color | Black with White Lid |
Can Capacity | 18 gal |
Color | Black, White |
Standards | Meets EPA Requirements |
Capacity | 18 gal |
Product Type | RCRA Hazardous Waste Container |
Lid Features | Sliding Lid |
Description
Hazardous Waste Container, Capacity 18 gal, Can Material Plastic, Color Black, White, Height 26 in, Width 12 3/4 in, Length 18 1/4 in, Lid Features Sliding Lid, Product Type RCRA Hazardous Waste Container, Standards Meets EPA Requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 472G99 (472G99)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP14RL)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 9V (KN-COPP-3)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- COVIDIEN Hazardous Waste Container, 18-3/4 In. H (KRCR100612)
- COVIDIEN Hazardous Waste Container, 17-3/4 In. H (KRCR100608)
- PPI Plasti-Products Locking Wall Mounted Sharps Container Cabinet, Case of 2 (143002)
- EAGLE MFG Biohazard Step On Waste Can, 6 Gallon Capacity, Polyethylene, Red, 13 1/2 in Width x 16 in Height (943BIO)
- DYNALON Bio-bin Waste Container, 2.5L, PK50 (797303-0002)
- SP SCIENCEWARE Biohazard Incinerator Carton, 16 gal, PK6 (F13205-0001)
- GEC Rx Destroyer 64 oz PRO Series Lock Box, Each (RX64PROLCKBX)
- Covidien Biohazard Waste Cans