Shop All Cleanroom Products
Coventry
Swab, 6 in L, 5 1/4 in Hand L, PK500
Mfr # 43170
Zoro # G6461455
product price: $122.99
/pk 500, $0.25/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom
- Style Foam Cover
- Material Polyurethane/Foam
- Color White
- Standards Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Product Information
- Brand Coventry
- MFR # 43170
- Zoro # G6461455
- UPC # 032599041287
- Country of Origin Costa Rica
- Category Cleanroom Products
Dimensions
Handle Length | 5 1/4 in |
Handle Diameter | 3/32 in |
Tip Length | 13/16 in |
Overall Length | 6 in |
Tip Width | 11/32 in |
Details
Item | Swab |
Type | Cleanroom |
Style | Foam Cover |
Material | Polyurethane/Foam |
Color | White |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Handle Material | Wood |
Application | Cleaning Excess Adhesives, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue |
Sterile/Non-Sterile | Non-Sterile |
Handle Color | White |
Tip Shape | Round |
Number of Tips | 1 |
Features | 100 ppi Reticulated Medical-Grade Foam, Fiberless Construction Does Not Generate Particles, Adhesive and Binder Free |
Tip Material | Polyurethane Foam |
Description
Swab, Handle Material Wood, Handle Length 5 1/4 in, Tip Material Polyurethane Foam, Tip Length 13/16 in, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning Excess Adhesives, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue, Features 100 ppi Reticulated Medical-Grade Foam, Fiberless Construction Does Not Generate Particles, Adhesive and Binder Free, Overall Length 6 in, Handle Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Upper Spindle Rack, FlaskScrubber (4595600)
- GARDNER BENDER Gardner Bender 6 ft. L Black Polyethylene Flex Tube (FLX-3406B)
- DYNALON Dropper Bottle, 60mL/2 oz., Natural, PK12 (605065-0020)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 66mL, PK12 (5PTF5)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (38540)
- COVENTRY Swab, 2 1/4 in Hand L, 3/32 in Dia, PK500 (38040)
- COVENTRY Swab, 1 5/8 in Hand L, 3/32 in Dia, PK100 (51353)
- COVENTRY Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500 (21050)
- COVENTRY Swab, 3 1/4 in L, 2 3/4 in Hand L, PK500 (34860)
- COVENTRY Swab, 2 3/4 in L, 2 1/4 in Hand L, PK500 (38040ESD)
- LAB SAFETY SUPPLY Swab, 90mm, Poly, Flex Tip, PK100 (22CW85)
- Coventry Cleanroom Products