Shop All Cleanroom Products
Coventry
Swab, 6 1/2 in L, 5 7/8 in Hand L, PK500
Mfr # 49280
Zoro # G6462846
product price: $121.99
/pk 500, $0.24/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom
- Style Foam Cover
- Material Polyurethane/Foam
- Color White
- Handle Material Polyurethane
Product Information
- Brand Coventry
- MFR # 49280
- Zoro # G6462846
- UPC # 032599041386
- Country of Origin Costa Rica
- Category Cleanroom Products
Dimensions
Tip Width | 3/16 in |
Tip Length | 11/16 in |
Handle Diameter | 1/8 in |
Overall Length | 6 1/2 in |
Handle Length | 5 7/8 in |
Details
Item | Swab |
Type | Cleanroom |
Style | Foam Cover |
Material | Polyurethane/Foam |
Color | White |
Handle Material | Polyurethane |
Application | Cleaning Excess Adhesives, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Tip Stiffness | Flexible Tip |
Tip Shape | Rectangular |
Handle Color | White |
Tip Material | Polypropylene |
Features | 100 ppi Reticulated Medical-Grade Foam, Fiberless Construction Does Not Generate Particles, Adhesive and Binder Free |
Number of Tips | 1 |
Sterile/Non-Sterile | Non-Sterile |
Description
Swab, Handle Material Polyurethane, Handle Length 5 7/8 in, Tip Material Polypropylene, Tip Length 11/16 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning Excess Adhesives, Cleaning Adhesives, Cleaning Micro-Mechanical Devices, Removing Flux Residue, Features 100 ppi Reticulated Medical-Grade Foam, Fiberless Construction Does Not Generate Particles, Adhesive and Binder Free, Overall Length 6 1/2 in, Tip Stiffness Flexible Tip, Handle Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-K Self-Adhesive Tape Probe 1"x, PK 3 (08519-52)
- DYNALON Beaker Graduated Measure, 1000mL, PK5 (522085-1000)
- GLOBE SCIENTIFIC Culture Tube Cap, 25mm Tubes, Clear, PK500 (118158C)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 1" x50", PK5000 (02301)
- COVENTRY Swab, 2 3/4in L, 3/32 in Dia, PK500 (51121ESD)
- COVENTRY Swab, 2 1/4 in Hand L, 3/32 in Dia, PK500 (38040)
- COVENTRY Swab, 1 5/8 in Hand L, 3/32 in Dia, PK100 (51353)
- COVENTRY Swab, 2 5/8 in L, 1 1/2 in Hand L, PK500 (20050)
- COVENTRY Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500 (21050)
- COVENTRY Swab, 2 3/4 in L, 2 1/4 in Hand L, PK500 (38040ESD)
- BERKSHIRE Cleanroom Notebook, 5.5 In. x 8.5 In. (BSNB.0508CR.2)
- Coventry Cleanroom Products