Shop All Cleanroom Products
Coventry
Swab, 2 3/4 in L, 3/32 in Dia, PK500
Mfr # 38540
Zoro # G6460475
product price: $103.99
/pk 500, $0.21/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom
- Style Ergonomic
- Material Polyester
- Color White
- Standards Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Product Information
- Brand Coventry
- MFR # 38540
- Zoro # G6460475
- UPC # 032599042434
- Country of Origin Costa Rica
- Category Cleanroom Products
Dimensions
Tip Length | 15/32 in |
Overall Length | 2 3/4 in |
Tip Width | 1/8 in |
Handle Length | 2 1/4 in |
Handle Diameter | 3/32 in |
Details
Item | Swab |
Type | Cleanroom |
Style | Ergonomic |
Material | Polyester |
Color | White |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Handle Material | Polypropylene |
Application | Cleaning Aerospace Hardware, Cleaning Disk Drive Components, Cleaning Sensitive Surfaces in Optics, Pharmaceutical Surfaces |
Features | Does Not Generate Loose Fibers or Particles, Solvent Compatibility, Good for Tight Tolerance Work, High Absorbency and Absorbency Rate, Micro-Fiber Has Increased Number of Microspace to Trap More Particles, Adhesive and Binder Free |
Tip Shape | Flat Paddle |
Tip Material | Polyester |
Sterile/Non-Sterile | Non-Sterile |
Tip Stiffness | Flexible Tip |
ISO Class | ISO 4 |
Handle Color | White |
Number of Tips | 1 |
Description
Swab, Handle Material Polypropylene, Handle Length 2 1/4 in, Tip Material Polyester, Tip Length 15/32 in, Tip Shape Flat Paddle, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning Aerospace Hardware, Cleaning Disk Drive Components, Cleaning Sensitive Surfaces in Optics, Pharmaceutical Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, 24/40 (RS112440)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- DIGI-SENSE Type T Eco Bolt On Thermocouple Probe #6 (18526-16)
- UNITED SCIENTIFIC Cork Stoppers, #12, PK 100 (CST12)
- COVENTRY Swab, 2 1/4 in Hand L, 3/32 in Dia, PK500 (38040)
- COVENTRY Swab, 2 3/4in L, 3/32 in Dia, PK500 (51121ESD)
- COVENTRY Swab, 2 3/4 in L, 2 1/4 in Hand L, PK500 (38040ESD)
- COVENTRY Swab, 5 3/4 in L, 5 7/8 in Hand L, PK500 (49250ESD)
- COVENTRY Swab2 3/8 in Hand L, 3/32 in Dia, PK500 (41050)
- COVENTRY Swab, 6 in L, 5 1/4 in Hand L, PK500 (43170)
- BERKSHIRE Swab, 70mm, Foam, Rigid Tip, PK100 (LTO70R.20)
- Coventry Cleanroom Products