Shop All Cleanroom Products
Coventry
Swab, 2 3/4 in L, 2 1/4 in Hand L, PK500
Mfr # 38040ESD
Zoro # G6460177
product price: $127.99
/pk 500, $0.26/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cleanroom
- Style Ergonomic
- Material Polyester
- Color White
- Handle Material Polyester
Product Information
- Brand Coventry
- MFR # 38040ESD
- Zoro # G6460177
- UPC # 032599080545
- Country of Origin Costa Rica
- Category Cleanroom Products
Dimensions
Handle Length | 2 1/4 in |
Tip Width | 3/32 in |
Overall Length | 2 3/4 in |
Handle Diameter | 3/32 in |
Tip Length | 7/16 in |
Details
Item | Swab |
Type | Cleanroom |
Style | Ergonomic |
Material | Polyester |
Color | White |
Handle Material | Polyester |
Standards | Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC |
Application | Static Sensitive |
ISO Class | ISO 4 |
Tip Material | Polyester |
ESD Safe | Yes |
Number of Tips | 1 |
Sterile/Non-Sterile | Non-Sterile |
Handle Color | White |
Tip Shape | Round |
Features | Solvent Resistant, Handles will Dissipate 99% of (5 Kv) Charge in 0.5 Seconds, Low Ionic, Nonvolatile Residue, and Particulate Contamination, No Amines, No Silicones, No Static Dissipative Coatings, No Humidity Dependency, No Tribo-Charge Generated, Surface Resistivity of 1010 Ohms/Sq |
Description
Swab, Handle Material Polyester, Handle Length 2 1/4 in, Tip Material Polyester, Tip Length 7/16 in, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Static Sensitive, ESD Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL Bulk, Natural, PK500 (HS206373A)
- LAB SAFETY SUPPLY 1.5mL micro. Tubes, Natural color, PK1000 (6VMX7)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- HEATHROW SCIENTIFIC HDPE Coated Wire Centrifuge Bottle Rack (HS23224)
- COVENTRY Swab, 6 1/2 in L, 5 7/8 in Hand L, PK500 (49280)
- COVENTRY Swab2 3/8 in Hand L, 3/32 in Dia, PK500 (41050)
- COVENTRY Swab, 3 1/4 in L, 2 3/4 in Hand L, PK500 (34860)
- COVENTRY Swab, 2 3/4 in L, 2 3/8 in Hand L, PK500 (41050ESD)
- COVENTRY Swab, 2 1/4in Hand L, 3/32 in Dia, PK500 (48040)
- COVENTRY Swab, 6 1/4 in L, 2 3/8 in Hand L, PK25 (52121)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (21050ESD)
- Coventry Cleanroom Products