Shop All Engine Specialty Tools
Counteract
Stud Brush Rplacmnt, 1-1/2" L Overall, PK2
Mfr # SBR12
Zoro # G0572583
original price:
$10.91
12% off
new price: $9.59
/pk 2, $4.80/ea
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Blue
- Bristle Material Stainless Steel
- Brush Width 12 mm
- Overall Length 1 1/2 in
- Brush Length 15/32 in
Product Information
- Brand Counteract
- MFR # SBR12
- Zoro # G0572583
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Brush Width | 12 mm |
Overall Length | 1 1/2 in |
Brush Length | 15/32 in |
Bristle Length | 1/2 in |
Brush Head Width | 1/2 in |
Brush Head Length | 1/2 in |
Details
Item | Stud Brush Replacement |
Bristle Color | Blue |
Bristle Material | Stainless Steel |
Chemical Resistant | No |
Compatible Manufacturer Part Number | SBCT13 |
Compatible with Manufacturer Model Number | SBCT13 |
Compatible with Manufacturer Model Number [NEW] | SBCT13 |
Compatible with Manufacturer Part Number | SBCT13 |
Compatible Manufacturer Model Number | SBCT13 |
Handle Connection Type | Allen Screw |
Bristle Stiffness | Firm |
Brush Type | Brush Head |
Color Coded | No |
For Use with Mfr. Model Number | SBCT13 |
For Use With Mfr. Model Number | SBCT13 |
Description
Stud Brush Replacement, Brush Type Brush Head, Bristle Material Stainless Steel, Bristle Stiffness Firm, Bristle Length 1/2 in, Brush Head Length 1/2 in, Brush Head Width 1/2 in, Handle Connection Type Allen Screw, Handle Length Not Applicable, Handle Material Not Applicable, Overall Length 1 1/2 in, Color Coded No, Bristle Color Blue, Compatible with Manufacturer Model Number SBCT13, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Exhaust Manifold Hardware Kit, 03414B (03414B)
- RAMPAGE PRODUCTS 07-13 WRANGLER JK REVERSABLE PAIR MIRROR EXTENSION EXPANDED SIDE VISIBILITY (8605)
- REINZ Diff Carrier Gasket, 71-15013-00 (71-15013-00)
- A & I PRODUCTS PULLEY 4" x4" x2" (A-AFD5035)
- COUNTERACT Stud Brush, 7-3/4" L Overall, 6" L Handle (SBCT22)
- COUNTERACT Stud Tool Kit with Air Drill, 5" L Handle (SBCK-AD)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR16)
- COUNTERACT Stud Brush Rplacmnt, 1-1/2" L Overall, PK2 (SBR13)
- COUNTERACT Stud Brush, 6-1/2" L Overall, 5" L Handle (SBCT13)
- STAR ASIA 12 Strap Wrench (21315)
- Counteract Service & Shop Tools