Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Council Tool
Wrecking Bars, Gooseneck Wrecking Bar (Discontinued)
Mfr # 10048
Zoro # G5364204
This Product is Discontinued
Key Features
- Color Black
- Features Made From Hexagon Shaped Steel
- Material Steel
- Overall Length 48 in
- Overall Width 3 in
Product Information
- Brand Council Tool
- MFR # 10048
- Zoro # G5364204
- UPC # 008298458633
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 48 in |
Overall Width | 3 in |
Dia. | 1 in |
End Width | 1 in |
Bar Diameter | 1 in |
Bar Width | 1 in |
Details
Color | Black |
Features | Made From Hexagon Shaped Steel |
Material | Steel |
Pry Bar Sub-Category | Wrecking Bars |
Thickness | 1 in |
Item | Gooseneck Wrecking Bar |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Black |
Bar Shape | Hexagon |
Bar Material | Steel |
End Style | Chisel |
End Angle Style | Offset |
Number of Nail Slots | 1 |
Includes Handle | No |
Bar Color | Black |
Non-sparking - Tether Ready | T No |
Tether Ready | No |
Description
Gooseneck Wrecking Bar, Type Wrecking Bars, End Style Chisel, Bar Width 1 in, Overall Length 48 in, Number of Nail Slots 1, Bar Shape Hexagon, Bar Diameter 1 in, End Angle Style Offset, End Width 1 in, Handle Length 15 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Gooseneck Bend, Handle Color Black, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.