Shop All Shovels and Scoops
Council Tool
Shovel/Pick Combination Tool, Steel Blade, 42 in L Gray Wood Handle
Mfr # CT42-FSS
Zoro # G4843422
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 42 in
- Standards Forest Service Specification 5100-325A
- Handle Material Wood
- Features Component Parts are Fully Heat Treated for Maximum Toughness and Wear, Handle Provides Strength and Durability, Meets or Exceeds Latest Forest Service Specifications, Wildland Fire Fighting Tool with Multiple Working Positions; Rust Resistant
- Application Beating Down Fire and Ashes
Product Information
- Brand Council Tool
- MFR # CT42-FSS
- Zoro # G4843422
- UPC # 008298550047
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 42 in |
Overall Length | 4.29 ft |
Details
Standards | Forest Service Specification 5100-325A |
Handle Material | Wood |
Item | Shovel/Pick Combination Tool |
Features | Component Parts are Fully Heat Treated for Maximum Toughness and Wear, Handle Provides Strength and Durability, Meets or Exceeds Latest Forest Service Specifications, Wildland Fire Fighting Tool with Multiple Working Positions; Rust Resistant |
Application | Beating Down Fire and Ashes |
Handle Color | Gray |
Blade Material | Steel |
Handle Type | Straight |
Tool Type | Shovel |
Blade Color | Black Enamel/Phosphate |
Weight | 1.4 lbs |
Description
Shovel/Pick Combination Tool, Handle Color Gray, Handle Length 42 in, Handle Material Wood, Handle Style Straight, Head Type Pick Shovel, Head Weight 1.4 lb, Overall Length 4.29 ft, Tool Type Shovel, Application Beating Down Fire and Ashes, Features Component Parts are Fully Heat Treated for Maximum Toughness and Wear, Handle Provides Strength and Durability, Meets or Exceeds Latest Forest Service Specifications, Wildland Fire Fighting Tool with Multiple Working Positions, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X60)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020)
- SOLO Conversion Kit 473P/425/435 (4900310N)
- CONTINENTAL Water/Garden Leader Hose (CWH075-06FF)
- COUNCIL TOOL Shovel/Pick Combination Tool Handle (70-509)
- COUNCIL TOOL Fire Shovel, High Carbon Steel Blade, 38 in L Gray Wood Handle (FFSHOSS38 FSS)
- RAZOR-BACK Square Point Shovel, Heavy Gauge Tempered Steel Blade, 48 in L Fiberglass Handle (44000)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 40 in L Yellow Fiberglass Handle (49632GR)
- KENYON 16 ga Trenching Shovel, 48 in L Professional Grade Fiberglass Handle (89234)
- ROOT ASSASSIN 58 in Straight Shaft Shovel, Carbon Steel (RA-003)
- CORONA TOOLS Corona 12 in Aluminum Garden Hand Trowel Poly Handle (CT 3010I)
- Council Tool Shovels and Scoops