Shop All Axes, Hatchets, & Splitting Wedges
Council Tool
Michigan Axe, 4-3/4 In Edge, 36 L, Hickory
Mfr # 35-2 MR
Zoro # G4770421
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 3 ft
- Overall Length 36 in
- Head Material Steel
- Features Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size
Product Information
- Brand Council Tool
- MFR # 35-2 MR
- Zoro # G4770421
- UPC # 008298254396
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 3 ft |
Overall Length | 36 in |
Cutting Edge Length | 4 3/4 in |
Details
Handle Material | Wood |
Head Material | Steel |
Features | Hydraulically Seated Head, Secured With Serrated Aluminum Wedge, Lightweight, Moisture Content Does Not Change Size |
Handle | Straight |
Meets/Exceeds | Rc 48-55 |
Head Weight | 3.5 lb |
Cutting Edge | 4 3/4 in |
Type | Double Bit |
Face | Red Enamel Cutting Edges in Clear Lacquer |
Item | Double Edge Axe |
Handle Color | White |
Standards | Rc 48-55 |
Includes Hammer Face | No |
Blade Material | Steel |
Non-Sparking | No |
Non-Magnetic | No |
Head Color | Red, Silver |
Grip Material | None |
Handle Style | Straight |
Axe Type | Double Edged Axes |
Description
Double Edge Axe, Axe Type Double Edged Axes, Blade Material Steel, Cutting Edge Length 4 3/4 in, Grip Material None, Handle Color White, Handle Length 3 ft, Handle Material Wood, Handle Style Straight, Head Color Red, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 3/4 Fma (3224)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/4 (320161)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----5S3A-21)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thread, 2 In. (51248342)
- COUNCIL TOOL 3.5 lb Dayton Single Bit Axe, 4-3/4 In Edge, 36 In L Hickory Handle (35DR36C)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 In L, Hickory (60P36C)
- COUNCIL TOOL Pulaski Axe Handle (70-507)
- COUNCIL TOOL 1.5 lb Hookaroon, 4-1/2 In Edge, 36 In L Hickory Handle (150)
- COUNCIL TOOL Axe, Sharpened, 19 in.L, 4 in. Cutting Edge (JP20HB19C)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 L, Fiberglass (C60P36)
- WARWOOD TOOL 6 lb Square Head Wedge (8040)
- Council Tool Hammers and Striking Tools