Shop All Engineer, Drilling & Blacksmith Hammers
Council Tool
Engineers Hammer, 4 lb, 14 In L, Fiberglass
Mfr # PR40FG
Zoro # G3898273
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Handle Fiberglass
- Head Material Steel
- Meets/Exceeds ASME B107.54-2001, GSA Spec for NSN# 5120-00-203-4656
- Features Heat Treated, Precision Machined Face
Product Information
- Brand Council Tool
- MFR # PR40FG
- Zoro # G3898273
- UPC # 008298601954
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 14 in |
Head Length | 4 3/4 in |
Head Width | 2 in |
Handle Length | 14 in |
Details
Item | Engineers Hammer |
Head Weight | 4 lb |
Handle | Fiberglass |
Head Material | Steel |
Meets/Exceeds | ASME B107.54-2001, GSA Spec for NSN# 5120-00-203-4656 |
Features | Heat Treated, Precision Machined Face |
Handle Material | Fiberglass |
Hammer Type | Engineers Hammer |
Standards | ASME B107.54-2001 |
Striking Surface Hardness | Rockwell 46 to 54 |
Handle Attachment | Epoxy |
Head Finish | Clear Lacquer |
Face Shape | Round |
Includes Beveled Face | Yes |
Face Material | Forged Steel |
Description
Engineers Hammer, Hammer Type Engineers Hammer, Handle Material Fiberglass, Head Material Steel, Head Weight 4 lb, Overall Length 14 in, Handle Length 14 in, Face Shape Round, Face Material Forged Steel, Features Heat Treated, Precision Machined Face, Handle Attachment Epoxy, Head Finish Clear Lacquer, Head Length 4 3/4 in, Includes Beveled Face Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Assorted Sizes X 1/2 in. drive SAE 6 Point Deep Well Socket Set 8 pc (CSAS2N)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP02112RF)
- HHIP 11/16" Silver & Demming Drill (5000-0060)
- DRILL AMERICA 11/16"-24 Carbon Steel Hex Die (DWTSH11/16-24)
- COUNCIL TOOL Engineers Hammer, 2-1/2 lbs., 14 In L (PR25FG)
- COUNCIL TOOL Engineers Hammer, 3 lb, 14 In L, Fiberglass (PR30FG)
- COUNCIL TOOL Engineers Hammer, 4 lb., 15 In L, Hickory (PR40)
- COUNCIL TOOL Engineers Hammer, 2-1/2 lb, 15 In, Hickory (PR25)
- COUNCIL TOOL Engineers Hammer, 3 lbs., 15 In L, Hickory (PR30)
- WILLIAMS 32 oz. Drilling Hammer with Safety Ring (JHW20678-TH)
- ESTWING Hammer Drilling 3Lb (B3-3LB)
- Council Tool Engineer, Drilling & Blacksmith Hammers