Shop All Sledges
Council Tool
Drilling Hammer, 3 lbs., 10 In L
Mfr # PR3
Zoro # G4314703
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 3 lb
- Head Material Steel
- Handle Material Wood
- Face Diameter 1-1/8"
- Meets/Exceeds ASME B107.54-2001, RC 46-54
Product Information
- Brand Council Tool
- MFR # PR3
- Zoro # G4314703
- UPC # 008298601039
- Country of Origin United States
- Category Sledges
Dimensions
Face Diameter | 1-1/8" |
Handle Length | 10 in |
Details
Item | Drilling Hammer |
Head Weight | 3 lb |
Head Material | Steel |
Handle Material | Wood |
Meets/Exceeds | ASME B107.54-2001, RC 46-54 |
Handle | Hickory |
Features | Heat Treated, Precision Machined Face |
Standards | ASME B107.54-2001 |
Striking Surface Hardness | Rockwell 46 to 54 |
Handle Attachment | Serrated Aluminum Wedge |
Includes Beveled Face | Yes |
Face Shape | Round |
Head Finish | Clear Lacquer |
Face Material | Forged Steel |
Hammer Type | Drilling Sledge Hammer |
Description
Drilling Hammer, Hammer Type Drilling Sledge Hammer, Handle Material Wood, Head Material Steel, Head Weight 3 lb, Face Diameter 1-1/8 In., Handle Length 10 in, Face Shape Round, Face Material Forged Steel, Features Heat Treated, Precision Machined Face, Handle Attachment Serrated Aluminum Wedge, Head Finish Clear Lacquer, Includes Beveled Face Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 1/2" Dr Hex Bit Metric Socke (42L-14MM)
- EATON BUSSMANN Small Fuse Puller, 5 in L, Nylon, Blue (FP-2)
- HOLEX Box Cutter with Zinc Die-Cast Handle, Blade Width: 9mm, Overall Length: 130mm (845037 130)
- CHICAGO-LATROBE Screw Machine Drill Bit, Z Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49257)
- COUNCIL TOOL Drilling Hammer, 3 lbs., 10 In L (PR3FG)
- COUNCIL TOOL Cross Pein Hammer, 3 lb., 14 In, Fiberglass (PR30XPFG)
- COUNCIL TOOL Drilling Hammer, 4 lbs., 10 In L (PR4)
- COUNCIL TOOL Sledge Hammer, 8 lb Head Weight (PR800)
- COUNCIL TOOL Sledge Hammer, 12 lb Head Weight (PR1200)
- COUNCIL TOOL Sledge Hammer, 10 lb Head Weight (PR1000)
- WILTON Soft Face Sledge, 8 lb, 24 In, Rubber/Steel (40824)
- Council Tool Sledges