Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Council Tool
Digging Bars, Digging Bar, 72 In. L (Discontinued)
Mfr # TB6
Zoro # G4108413
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Material High Carbon Steel
- Overall Length 72 in
- Overall Width 2 1/2 in
- Pry Bar Sub-Category Digging Bars
Product Information
- Brand Council Tool
- MFR # TB6
- Zoro # G4108413
- UPC # 008298458077
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 72 in |
Overall Width | 2 1/2 in |
Dia. | 1 in |
Handle Length | 15 in |
Bar Width | 2 1/2 in |
End Width | 2 1/2 in |
Bar Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | High Carbon Steel |
Pry Bar Sub-Category | Digging Bars |
Item | Digging Bar |
Tether Capable | Tether Capable |
Thickness | 4" |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Digging Bars |
End Angle Style | Straight |
Tether Ready | No |
Series | TB |
Number of Nail Slots | 0 |
Weight | 17 lb |
Bar Material | Steel |
Includes Handle | No |
Bar Shape | Round |
Description
When you need to remove nails, the Council Tool TB6 Digging Bars are the perfect solution. They can also be used as a pry bar or wrecking bar. The 72 in. digging bars are made of high carbon steel for strength and durability. With a width of 2 1/2 in., these digging bars are designed to get into tight spaces where other tools cannot reach. They have an overall length of 70 in., making them ideal for long reach applications. These four inch wide bars have a 1" diameter, which means they can be used with larger pry bars or wrecking bars that have a similar diameter hole on their ends. When you need to remove nails from floors, walls or ceilings, this Council Tool Digging Bar is the right tool for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.