Shop All Knockout Hole Punches
Council Tool
Back-Out Punch, w/ Handle, 7/8 x 15 In L
Mfr # BO875
Zoro # G4299093
original price:
$127.94
46% off
new price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 7/8 in
- Material Wood Handle
- Size 15"L
- Function Used For Driving Out Bolts, Rivets, And Pins
- Type w/ Handle
Product Information
- Brand Council Tool
- MFR # BO875
- Zoro # G4299093
- UPC # 008298407471
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 7/8 in |
Size | 15"L |
Overall Length | 15 in |
Nose Diameter | 7/8 in |
Head Length | 8 5/8 in |
Taper Length | 1 in |
Nose Length | 7/8 in |
Details
Material | Wood Handle |
Item | Back-Out Punches |
Function | Used For Driving Out Bolts, Rivets, And Pins |
Type | w/ Handle |
Features | 15 in Hickory Wood Handle, Clear Lacquer Finish, Forged Tool Steel Head, Hand Beveled Striking Face, Heat Treated, Rc 46-58 |
Head Material | Steel |
Hammer Type | Pin Removing Hammer |
Non-Sparking | No |
Handle Material | Wood |
Head Weight | 4 lb |
Tether Ready | No |
Nose Shape | Round |
Description
This Council Tool Back-Out Punch is the perfect tool for driving out bolts, rivets and pins. It has a 15"L wood handle that provides better leverage. The 7/8 in. hole size allows you to work with various sized fasteners. This back-out punch will get the job done right every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m34x3.5 Carbon Steel Hex Die (DWTSMH34X3.5)
- HHIP .450" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0771)
- PROSKIT Die Set for Amphenol Connectors, Belden (9PK-3003D29)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T15 Tip, 1 7/32 in L (54TN34)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 1 x 15 In L (BO100)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 3/4 x 15 In L (BO750)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 1/2 x 15 In L (BO500)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 5/8 x 15 In L (BO625)
- GREENLEE Knock Out Driver (KCC2-LS)
- KLEIN TOOLS 1.701-Inch Knockout Die for 1-1/4-Inch Conduit (53850)
- CURRENT TOOLS 3-1/2" Knock-Out Punch (1570)
- Council Tool Electrical Tools