Shop All Knockout Hole Punches
Council Tool
Back-Out Punch, w/ Handle, 3/4 x 15 In L
Mfr # BO750
Zoro # G4299084
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 3/4 in
- Material Wood Handle
- Size 15"L
- Type w/ Handle
- Function Used For Driving Out Bolts, Rivets, And Pins
Product Information
- Brand Council Tool
- MFR # BO750
- Zoro # G4299084
- UPC # 008298407457
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 3/4 in |
Size | 15"L |
Taper Length | 1 in |
Nose Length | 3/4 in |
Overall Length | 15 in |
Head Length | 8 5/8 in |
Nose Diameter | 3/4 in |
Details
Material | Wood Handle |
Item | Back-Out Punches |
Type | w/ Handle |
Function | Used For Driving Out Bolts, Rivets, And Pins |
Features | 15 in Hickory Wood Handle, Clear Lacquer Finish, Forged Tool Steel Head, Hand Beveled Striking Face, Heat Treated, Rc 46-57 |
Non-Sparking | No |
Head Weight | 3 lb |
Nose Shape | Round |
Handle Material | Wood |
Hammer Type | Pin Removing Hammer |
Head Material | Steel |
Tether Ready | No |
Description
The Council Tool Back-Out Punch is the right tool for removing bolts, rivets, and pins. The punch has a wood handle with a 15"L length. Its 3/4 in. hole size is suitable for driving out bolts, rivets, and pins. It is used to make knockout holes in sheet metal and other thin materials. With its sharp point and sturdy body, the Council Tool Knockout Hole Punch will be your best friend when it comes to fastening jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Rout End Mill, Down Low Helix, 1/2, 2 1/8 (60-252)
- MAG-MATE Salvage Magnet, 35 Lb Cap, 3.5 In Dia (DT3500)
- HANSON Spiral Flute EX - 5 Screw Extractor 1/4" Carded (53405)
- WESTWARD Open End Wrench, 18x19mm, 9 L (1EYN7)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 1/2 x 15 In L (BO500)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 1 x 15 In L (BO100)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 5/8 x 15 In L (BO625)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 7/8 x 15 In L (BO875)
- CURRENT TOOLS 1" Hex Ratchet Wrench for Knock-Out Draw Bolt (1556)
- RUKO Knockout Punch, 7/8" (109225)
- GREENLEE 1 7/8 Slug Buster (12316)
- Council Tool Electrical Tools