Shop All Cutter Parts
Council Tool
Axe Handle, Wood, 36 In, For 150
Mfr # 70-011
Zoro # G4770412
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Material Wood
- Includes Aluminum Wedge
- Impact Rated No
- Type Single Bit
Product Information
- Brand Council Tool
- MFR # 70-011
- Zoro # G4770412
- UPC # 008298700473
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 36 in |
Details
Material | Wood |
Includes | Aluminum Wedge |
Item | Replacement Axe Handle |
Impact Rated | No |
Type | Single Bit |
For Use With Mfr. Model Number | 70-011 |
Handle Type | Curved |
For Use With | Mfr. Model No. 150 |
Compatible with Manufacturer Model Number | 70-011 |
Handle Material | Wood |
Includes Cushioned Grip | No |
For Maximum Head Weight | 9 lb |
Compatible with Manufacturer Part Number | 70-011 |
Compatible with Manufacturer Model Number [NEW] | 70-011 |
Compatible Manufacturer Part Number | 70-011 |
Compatible Manufacturer Model Number | 70-011 |
For Use with Mfr. Model Number | 70-011 |
Description
Replacement Axe Handle, Compatible with Manufacturer Model Number 70-011, For Maximum Head Weight 9 lb, Handle Material Wood, Includes Aluminum Wedge, Includes Cushioned Grip No, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 7/8 in. Sheet Metal Holcutter (14228)
- DIABLO SPEEDemon 1/2 in. X 6 in. L Spade Bit 2 pk (DSP2050-P2)
- MIRKA Molded, Hand Sander Pad, 5" dia., For Grip (150G)
- WESTWARD Alloy Steel Tap, 3/4-10 UNC (CCT1060-62)
- COUNCIL TOOL Handle, Bank Blade, 3Hole, 30 In, For 640C (70-039)
- COUNCIL TOOL Fire Rake Handle, Wood, 60 In, For LW12-60 (70-043)
- COUNCIL TOOL Fire Swatter Flap, Wood, 12x15 In, For FS15 (15F)
- COUNCIL TOOL Handle, Hammer, 15 In, For PR25, PR30 (70-023)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 38PE136 (70-013)
- COUNCIL TOOL Axe Handle, Fiberglass, 34 In, For 35DRFG (70-055)
- STANLEY Round Surform Blade (21-291)
- Council Tool Hand Tool Parts