Shop All Cutter Parts
Council Tool
Axe Handle, Wood, 28 In, For 275P28C
Mfr # 70-005
Zoro # G4192876
original price:
$27.29
9% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 28 in
- Material Wood
- Includes Wedge
- Type Single Bit
- Impact Rated No
Product Information
- Brand Council Tool
- MFR # 70-005
- Zoro # G4192876
- UPC # 008298700053
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 28 in |
Details
Material | Wood |
Includes | Wedge |
Type | Single Bit |
Impact Rated | No |
Item | Replacement Axe Handle |
For Use With | Mfr. Model No. 275P28C |
Handle Type | Curved |
For Use With Mfr. Model Number | 70-005 |
Compatible with Manufacturer Model Number | 70-005 |
Handle Material | Wood |
Includes Cushioned Grip | No |
For Maximum Head Weight | 3 lb |
Compatible with Manufacturer Part Number | 70-005 |
Compatible Grainger Part Number | 12N142 |
Compatible Manufacturer Part Number | 70-005 |
Compatible with Manufacturer Model Number [NEW] | 70-005 |
Compatible Manufacturer Model Number | 70-005 |
For Use with Mfr. Model Number | 70-005 |
Description
If you need to replace your axe handle, the Council Tool 70-005 Replacement Axe Handle is what you will want. The 28 in. long handle has a curved design and is made of wood. It can be used with any 275P28C model cutter head. This replacement axe handle is an affordable option for anyone who needs to replace their current one.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 4Flutes (13039)
- PROTO Anti-Vibe® Ball Pein Hammer - 32 oz. (J1332AVP)
- PAINTLINE PSDR Carry Bag for Wave Hangers (PSDR.T)
- RENNSTEIG Screw Extractor Double Edged Size 7 (9R 471 007 3)
- COUNCIL TOOL Fire Rake Handle, Wood, 60 In, For LW12-60 (70-043)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 150 (70-011)
- COUNCIL TOOL Handle, Bank Blade, 3Hole, 30 In, For 640C (70-039)
- COUNCIL TOOL Axe Handle, Fiberglass, 34 In, For 35DRFG (70-055)
- COUNCIL TOOL Fire Rake Teeth, Wood, 12x1 In, For LW12-60 (LW12B)
- COUNCIL TOOL Fire Swatter Handle, Wood, 60In, For FS15 (70-047)
- GREENLEE Shaft, For Reel Cart 38733 (38774)
- Council Tool Cutter Parts