Shop All Chemical Neutralizers
Cougartron
Hy Performance Neutralizing Fluid, 1 gal
Mfr # WELC3186
Zoro # G908232180
original price:
$143.97
7% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Capacity 1 gal
- Standards None
- Product Type Neutralizing Solution
- Absorbent Form Liquid
- Series CGT-N5
Product Information
- Brand Cougartron
- MFR # WELC3186
- Zoro # G908232180
- Country of Origin United States
- Category Chemical Neutralizers
Details
Container Capacity | 1 gal |
Standards | None |
Product Type | Neutralizing Solution |
Absorbent Form | Liquid |
Series | CGT-N5 |
Item | Hy Performance Neutralizing Fluid |
Container Type | Bottle |
Compatible Material Type | Stainless Steel |
pH (Maximum) | 10.8 pH |
Cleaning Functions | Prevents the (re) appearance of annoying white marks after weld cleaning, electropolishing, or marking process, Removes acid residue from stainless steel surfaces |
Flash Point | 47 Degrees C |
Description
Hy Performance Neutralizing Fluid, Product Type Neutralizing Solution, Container Capacity 1 gal, Container Type Bottle, Series CGT-N5, Standards None, Cleaning Functions Prevents the (re) appearance of annoying white marks after weld cleaning, electropolishing, or marking process, Removes acid residue from stainless steel surfaces, Compatible Material Type Stainless Steel, Flash Point 47 Degrees C, Form Liquid, pH (Maximum) 10.8 pH
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 4XL (SV753FG (4XL))
- TIMBERLAND PRO Size 14 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (50XL)
- BOUTON OPTICAL Reading/Working Glss, +2.5, Clear, Plycrbnt (250-27-0025)
- COUGARTRON Hy Performance Neutralizing Fluid, 2.5gal (WELC3187)
- SPILFYTER Chemical Classifier Strips, PK50 (570050)
- SPILFYTER Wastewater Classifier Strips, PK10 (580010)
- WYK Acidsafe, Resealable Drum, 55 gal. (AN3220)
- SPILFYTER Wastewater Classifier Kit (581020)
- SPILL BUSTER Formaldehyde Neutralizer, 1 gal., PK4 (6903-001)
- MERCON Mercury Wipes, PK70 (20-MWIPE-70)
- Cougartron Chemical Neutralizers