Shop All Toilet Paper
This Product is Discontinued
Cottonelle
Pack, 284 Sheets, White, 12 PK (Discontinued)
Mfr # 48596/54165
Zoro # G206437874
This Product is Discontinued
Key Features
- Toilet Paper Type Pack
- Roll Length 4"
- Number of Sheets 284
- Color White
- Width 3.82 in
Product Information
- Brand Cottonelle
- MFR # 48596/54165
- Zoro # G206437874
- UPC # 36000541656
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4" |
Width | 3.82 in |
Sheet Width | 3.82" |
Core Size | 1.5" |
Details
Item | Tissues |
Toilet Paper Type | Pack |
Number of Sheets | 284 |
Color | White |
Features | Mega Roll |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
Cottonelle ComfortCare two ply toilet tissue is made from fibers that are septic-safe, sewer-safe, and paraben-free. Uniquely designed with a Wavy CleanRipple Texture that removes more and is three times thicker and stronger. Cottonelle ComfortCare Bathroom Tissue is premium bathroom tissue that is exceptionally soft, designed with strength, for an effective clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.