Shop All Rolling Work Platforms
Cotterman
Work Platform, Rolling, Steel, 30 In H
Mfr # 3WP3636A3B8AC1P6
Zoro # G9928721
original price:
$539.35
6% off
new price: $501.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$501.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 2 ft 6 in
- Material Steel
- Platform Depth 36 in
- Color Gray
Product Information
- Brand Cotterman
- MFR # 3WP3636A3B8AC1P6
- Zoro # G9928721
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 2 ft 6 in |
Platform Depth | 36 in |
Platform Width | 36 in |
Base Depth | 55 in |
Bottom Width | 40 in |
Step Width | 36 in |
Step Depth | 7 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 55 in, Bottom Width 40 in, Platform Depth 36 in, Platform Width 36 in, Overall Height 2 ft 6 in, Number of Legs 2, Number of Steps 3, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Includes 2-1/2 in Rubber Pads, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Mini-Puller, 500 lb. Load Capacity, 15 ft Hoist Lift (JLP-025A-15)
- ZORO SELECT Chain, Dbl, SS, Sz #3,100 Lb Load, 100 Ft (2ZDJ6)
- EGA PRODUCTS Mobile Work Platform, 3 Steps, 30"W x 48"D Platform, Serrated Tread, No Handrails (W036)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 350 lb. (P12RX-UP050D-12-AM)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP3636RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 50 In H (5WP3636RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Steel, 20 in. H (2WP2424A3B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 70 In H (7WP3624RA3B4B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 50 In H (5WP2460RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Steel, 30 in. H (3WP2436A3B4B8AC1P6)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023648)
- Cotterman Work Platforms