Shop All Rolling Work Platforms
Cotterman
Work Platform, Rolling, Steel, 20 In H
Mfr # 2WP3636A3B8AC1P6
Zoro # G9928791
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Overall Height 1 ft 8 in
- Material Steel
- Platform Depth 36 in
- Color Gray
Product Information
- Brand Cotterman
- MFR # 2WP3636A3B8AC1P6
- Zoro # G9928791
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 20 in |
Overall Height | 1 ft 8 in |
Platform Depth | 36 in |
Platform Width | 36 in |
Base Depth | 46 in |
Bottom Width | 40 in |
Step Width | 36 in |
Step Depth | 7 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Base Depth 46 in, Bottom Width 40 in, Platform Depth 36 in, Platform Width 36 in, Overall Height 1 ft 8 in, Number of Legs 2, Number of Steps 2, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Includes 2-1/2 in Rubber Pads, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Lifting Beam, 6000 lb. Limit, 48" Spread (416-3-4)
- VESTIL HOPPER W/O BUMP & DUMP MD .33 CU 4K BLUE (D-33-MD-NB)
- NATIONAL HARDWARE Hook Eye Grb Blu Stl 1/4In (N177-337)
- BAUER LADDER Ladder Caddy for Extension Ladder (1222620) (09031)
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP3624A3B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP2424A3B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP2424RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Steel, 20 in. H (2WP2436A3B4B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP2424A3B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3624RA3B8AC1P6)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-3636)
- Cotterman Work Platforms