Shop All Fixed Work Platforms
Cotterman
Work Platform, Dual Access, Steel, 70 In H
Mfr # 7DWP3660RA3B4CC1P6
Zoro # G9930216
product price: $1,599.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Overall Height 8 ft 10 in
- Material Steel
- Platform Depth 60 in
- Color Gray
Product Information
- Brand Cotterman
- MFR # 7DWP3660RA3B4CC1P6
- Zoro # G9930216
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 70 in |
Overall Height | 8 ft 10 in |
Platform Depth | 60 in |
Platform Width | 36 in |
Base Depth | 135 in |
Bottom Width | 40 in |
Handrail Height | 36 in |
Step Depth | 7 in |
Step Width | 36 in |
Description
Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 70 in, Load Capacity 800 lb, Base Depth 135 in, Bottom Width 40 in, Platform Depth 60 in, Platform Width 36 in, Overall Height 8 ft 10 in, Handrail Height 36 in, Number of Guard Rails 6, Number of Legs 4, Number of Steps 7, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia., 3" W (53CM54)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A7C50P3)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 92937 (92937)
- DAYTON Appliance Hand Truck, 700 lb., 60in (4W326)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B4B8AC2P6)
- COTTERMAN Work Platform, 1 Step, Steel, 10In. H. (1AWP1948A3 A10-15 B8 C1)
- COTTERMAN Work Platform, 3 Step, Steel, 60In. H. (3WP2424RA3B4B8AC2P6)
- COTTERMAN Work Platform, Dual Access, Steel, 30 In H (3DWP2484RA3B4CC1P6)
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP2460RA3B4B8AC2P6)
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP3636RA3B4B8AC2P6)
- COTTERMAN Work Platform, Dual Access, Steel, 40 In H (4DWP2484RA3B4CC1P6)
- Cotterman Work Platforms