Shop All Adjustable Work Platforms
Cotterman
Work Platform, Adjustable Height, Steel 9 to 14 In H
Mfr # 1AWP2424A8 A9-14 B1 C2 P6
Zoro # G6616294
original price:
$365.16
21% off
new price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 9 in to 14 in
- Overall Height 1 ft 2 in
- Material Steel
- Platform Depth 24 in
- Color Yellow
Product Information
- Brand Cotterman
- MFR # 1AWP2424A8 A9-14 B1 C2 P6
- Zoro # G6616294
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 9 in to 14 in |
Overall Height | 1 ft 2 in |
Platform Depth | 24 in |
Platform Width | 24 in |
Base Depth | 24 in |
Bottom Width | 24 in |
Step Width | 24 in |
Step Depth | 24 in |
Details
Item | Work Platform |
Work Platform Item | Single Step Platform |
Material | Steel |
Color | Yellow |
Load Capacity | 800 lb |
Handrails Included | No |
Platform Style | Quad Access |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Number of Guard Rails | 0 |
Includes | Ergo Mat |
Number of Steps | 1 |
Number of Legs | 4 |
Standards | OSHA and ANSI |
Step Tread | Anti-Fatigue Mat |
Ladder Tread | Anti-Fatigue Mat |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 9 in to 14 in, Load Capacity 800 lb, Base Depth 24 in, Bottom Width 24 in, Platform Depth 24 in, Platform Width 24 in, Overall Height 1 ft 2 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Anti-Fatigue Mat, Color Yellow, Finish Powder Coated, Standards OSHA and ANSI, Includes Ergo Mat, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN250)
- BULLDOG WINCH Wire Basket 45 & 65qt (80064)
- CASTERHQ 2" Gray Rubber, Chrome LUX Furniture Caster (CH2CGR)
- DAYTON Hose/Strain Cable Assembly (MH29XL8527G)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2448A3 A6-9 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2448A3 A10-15 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2460A8 A9-14 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2436A3 A10-15 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2460A3 A10-15 B8 C1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2496A3 A10-15 B8 C1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2496A8 A5-8 B1 C2 P6)
- Cotterman Work Platforms