Shop All Adjustable Work Platforms
Cotterman
Work Platform, Adjustable Height, Steel 5 to 8 In H
Mfr # 1AWP2496A8 A5-8 B1 C2 P6
Zoro # G8673813
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 5 in to 8 in
- Overall Height 8 in
- Material Steel
- Platform Depth 96 in
- Platform Width 24 in
Product Information
- Brand Cotterman
- MFR # 1AWP2496A8 A5-8 B1 C2 P6
- Zoro # G8673813
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 5 in to 8 in |
Overall Height | 8 in |
Platform Depth | 96 in |
Platform Width | 24 in |
Base Depth | 96 in |
Bottom Width | 24 in |
Step Depth | 24 in |
Step Width | 24 in |
Details
Item | Work Platform |
Work Platform Item | Single Step Platform |
Material | Steel |
Color | Yellow |
Load Capacity | 800 lb |
Handrails Included | No |
Includes | Ergo Mat |
Ladder Tread | Anti-Fatigue Mat |
Standards | OSHA and ANSI |
Platform Style | Quad Access |
Finish | Powder Coated |
Number of Legs | 6 |
Step Tread | Anti-Fatigue Mat |
Number of Guard Rails | 0 |
Number of Steps | 1 |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 96 in, Bottom Width 24 in, Platform Depth 96 in, Platform Width 24 in, Overall Height 8 in, Number of Guard Rails 0, Number of Legs 6, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Anti-Fatigue Mat, Color Yellow, Finish Powder Coated, Standards OSHA and ANSI, Includes Ergo Mat, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Heavy-Duty Ergo Utility Cart, 4-Shelf, 700 lb Capacity, 24.35 x 54.1 x 62.4, Black (2128657)
- CM Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 10 Ft. Lift (09421W)
- JR PRODUCTS JR Products GSNI-5300-40 Gas Spring - 20" EXT, 40 lbs. (GSNI-5300-40)
- HIRSH Steel Utility Cart, 3 Shelves (24074)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2436A8 A9-14 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP1924A8 A5-8 B1 C2 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP2424A8 A5-8 B1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2424A8 A5-8 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2472A3 A10-15 B8 C1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP1936A8 A9-14 B1 C2 P1)
- EGA Custom Work Platform Extension Add-on, 35"W x 39"L Platform, Adjustable to 24"-27"H (CW0-27-0-3)
- Cotterman Adjustable Work Platforms