Shop All Adjustable Work Platforms
Cotterman
Work Platform, Adjustable Height, Steel 5 to 8 In H
Mfr # 1AAWP2472A8 A5-8 B1 P6
Zoro # G7188133
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 5 in to 8 in
- Overall Height 8 in
- Material Aluminum
- Platform Depth 72 in
- Color Natural
Product Information
- Brand Cotterman
- MFR # 1AAWP2472A8 A5-8 B1 P6
- Zoro # G7188133
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 5 in to 8 in |
Overall Height | 8 in |
Platform Depth | 72 in |
Platform Width | 24 in |
Base Depth | 72 in |
Bottom Width | 24 in |
Step Depth | 24 in |
Step Width | 24 in |
Details
Item | Work Platform |
Work Platform Item | Single Step Platform |
Material | Aluminum |
Color | Natural |
Load Capacity | 800 lb |
Handrails Included | No |
Standards | OSHA and ANSI |
Step Tread | Anti-Fatigue Mat |
Number of Steps | 1 |
Number of Guard Rails | 0 |
Includes | Ergo Mat |
Ladder Tread | Anti-Fatigue Mat |
Platform Style | Quad Access |
Finish | Brightened |
Number of Legs | 6 |
Description
Single Step Platform, Material Aluminum, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 72 in, Bottom Width 24 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 8 in, Number of Guard Rails 0, Number of Legs 6, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Anti-Fatigue Mat, Color Natural, Finish Brightened, Standards OSHA and ANSI, Includes Ergo Mat, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Yellow Ratchet Strap w/ Double J-Hook (5027WH-Y)
- SPORTIME STORAGE CART HOOP-N-ROPE KART (112001061)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (26077 RED)
- ZORO SELECT Swivel NSF-Listed Plate Caster, TPR, 2 in., 80 lb. (P5S-RP020G-P-001)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2436A3 A6-9 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2472A3 A10-15 B8 C1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2460A8 A9-14 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2496A3 A10-15 B8 C1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2496A8 A5-8 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP1936A8 A5-8 B1 P1)
- VESTIL Adjust Step-Mate Stand - Stainless Steel - AHW-H-1948-SS (AHW-H-1948-SS)
- Cotterman Work Platforms