Shop All Adjustable Work Platforms
Cotterman
Work Platform, Adjustable Height, Steel 5 to 8 In H
Mfr # 1AAWP2448A8 A5-8 B1 P6
Zoro # G6930147
original price:
$507.99
9% off
new price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 5 in to 8 in
- Overall Height 8 in
- Material Aluminum
- Platform Depth 48 in
- Color Natural
Product Information
- Brand Cotterman
- MFR # 1AAWP2448A8 A5-8 B1 P6
- Zoro # G6930147
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 5 in to 8 in |
Overall Height | 8 in |
Platform Depth | 48 in |
Platform Width | 24 in |
Base Depth | 48 in |
Bottom Width | 24 in |
Step Depth | 24 in |
Step Width | 24 in |
Details
Item | Work Platform |
Work Platform Item | Single Step Platform |
Material | Aluminum |
Color | Natural |
Load Capacity | 800 lb |
Handrails Included | No |
Includes | Ergo Mat |
Ladder Tread | Anti-Fatigue Mat |
Platform Style | Quad Access |
Finish | Brightened |
Number of Guard Rails | 0 |
Number of Legs | 4 |
Number of Steps | 1 |
Step Tread | Anti-Fatigue Mat |
Standards | OSHA and ANSI |
Description
Single Step Platform, Material Aluminum, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 48 in, Bottom Width 24 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 8 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Anti-Fatigue Mat, Color Natural, Finish Brightened, Standards OSHA and ANSI, Includes Ergo Mat, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE4801NFX4)
- ZORO SELECT Plate Caster, Swivel, 198 lb., Light-Duty (426A81)
- CM Hammerlok Dual Rated Coupling Link, 38 In Trade, 8800 Lb Load, 100 Grade, Alloy Steel (667038-2)
- DURASTAR Fork, 10x3.5 Swvl, 4x4.5 Top Plate (100CS1035-03)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2496A8 A5-8 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2424A8 A9-14 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2448A3 A10-15 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP1936A8 A9-14 B1 C2 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2424A3 A10-15 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP1924A8 A5-8 B1 C2 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2472A3 A10-15 B8 C1 P6)
- Cotterman Adjustable Work Platforms