Shop All Adjustable Work Platforms
Cotterman
Work Platform, Adjustable Height, Steel 10 to 15 In H
Mfr # 1AWP2472A3 A10-15 B8 C1 P6
Zoro # G9002113
original price:
$460.00
20% off
new price: $367.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$367.99
Free 30-Day Returns
Key Features
- Platform Height 10 in to 15 in
- Overall Height 1 ft 3 in
- Material Steel
- Platform Depth 72 in
- Color Gray
Product Information
- Brand Cotterman
- MFR # 1AWP2472A3 A10-15 B8 C1 P6
- Zoro # G9002113
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 10 in to 15 in |
Overall Height | 1 ft 3 in |
Platform Depth | 72 in |
Platform Width | 24 in |
Base Depth | 72 in |
Bottom Width | 24 in |
Step Depth | 24 in |
Step Width | 24 in |
Details
Work Platform Item | Single Step Platform |
Item | Work Platform |
Material | Steel |
Color | Gray |
Load Capacity | 800 lb |
Handrails Included | No |
Finish | Powder Coated |
Standards | OSHA and ANSI |
Number of Steps | 1 |
Step Tread | Serrated |
Includes | 2-1/2 in Rubber Pads |
Ladder Tread | Serrated |
Platform Style | Quad Access |
Number of Legs | 4 |
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 10 in to 15 in, Load Capacity 800 lb, Base Depth 72 in, Bottom Width 24 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 1 ft 3 in, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes 2-1/2 in Rubber Pads, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 10" x 2" Solid Rubber Wheel - Axel Size 7/8" (SL10-78)
- ZORO SELECT V-Groove Swivel Caster, Cast Iron, 4 in, 800 lb, Blk (1NWB2)
- APEX TOOL GROUP Apex Tool Group T7550302 2 in. Heavy Duty Steel Pulley Single Sheave Swivel Eye (T7550302)
- VESTIL 24x60 Pneum Tire Pltfrm Cart 1.5K (PNU-2460)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2424A3 A10-15 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 13 to 21 In H (2AWP2412A3 A13-21 C1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2436A8 A5-8 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2436A8 A9-14 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2448A3 A10-15 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP1936A8 A9-14 B1 C2 P1)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- Cotterman Work Platforms