Shop All Adjustable Work Platforms
Cotterman
Work Platform, Adjustable Height, Steel 10 to 15 In H
Mfr # 1AWP2448A3 A10-15 B8 C1 P1
Zoro # G9002095
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 10 in to 15 in
- Overall Height 1 ft 3 in
- Material Steel
- Platform Depth 48 in
- Platform Width 24 in
Product Information
- Brand Cotterman
- MFR # 1AWP2448A3 A10-15 B8 C1 P1
- Zoro # G9002095
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 10 in to 15 in |
Overall Height | 1 ft 3 in |
Platform Depth | 48 in |
Platform Width | 24 in |
Base Depth | 48 in |
Bottom Width | 24 in |
Step Depth | 24 in |
Step Width | 24 in |
Details
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 10 in to 15 in, Load Capacity 800 lb, Base Depth 48 in, Bottom Width 24 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 1 ft 3 in, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 24 in, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes 2-1/2 in Rubber Pads, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Big Foot Trailer Stabilizing Jack (BFSJ-2748-100)
- ULTRATECH UltraTech 1521 Ultra- I-Beam Protector®, 8 1/2"-L x 7 1/2"-W x 36"-H (1521)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE1804TFX6)
- GUARDIAN EQUIPMENT Short Body Ladder Jack, 2-Rung (2420)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2460A3 A10-15 B8 C1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP1936A8 A9-14 B1 C2 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2436A8 A9-14 B1 C2 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2424A3 A10-15 B8 C1 P1)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP2424A8 A5-8 B1 P6)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2448A3 A6-9 B8 C1 P1)
- VINYL WORKS Vinyl Works AFT 24 in. Wide Step Entry System (AFT)
- Cotterman Adjustable Work Platforms