Shop All Fixed Work Platforms
Cotterman
Work Platform, 3 Step, Steel, 60In. H.
Mfr # 3WP3636RA3B4B8AC2P6
Zoro # G0999909
product price: $741.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$741.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 5 ft
- Platform Depth 36 in
- Load Capacity 800 lb
- Material Steel
Product Information
- Brand Cotterman
- MFR # 3WP3636RA3B4B8AC2P6
- Zoro # G0999909
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 5 ft |
Platform Depth | 36 in |
Platform Width | 36 in |
Base Depth | 53 in |
Bottom Width | 40 in |
Handrail Height | 30 in |
Step Width | 36 in |
Step Depth | 7 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 53 in, Bottom Width 40 in, Platform Depth 36 in, Platform Width 36 in, Overall Height 5 ft, Handrail Height 30 in, Number of Guard Rails 0, Number of Legs 2, Number of Steps 3, Step Width 36 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 3 Size, 50 ft., 240 lb. (1DKG5)
- CASTERS WHEELS & INDUSTRIAL HANDLING Faultless Rigid Plate Caster 3418-8 8" Mold-On Rubber Wheel (3418-8)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 2500 lb (75-UIB-0830-S)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6916)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1948A3 A6-9 B8 C1)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2436A3B8AC2P6)
- COTTERMAN Work Platform, 1 Step, Steel, 10In. H. (1AWP1948A3 A10-15 B8 C1)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP2424A3B8AC2P6)
- COTTERMAN Work Platform, 4 Step, Steel, 40In. H. (4WP3624A3B8AC2P6)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2424A3B4B8AC2P6)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3636RA3B4B8AC2P6)
- Cotterman Work Platforms