Shop All Fixed Work Platforms
Cotterman
Work Platform, 3 Step, Steel, 60In. H.
Mfr # 3WP2436RA3B4B8AC2P6
Zoro # G0999857
product price: $558.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$558.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 5 ft
- Load Capacity 800 lb
- Platform Depth 36 in
- Platform Width 24 in
Product Information
- Brand Cotterman
- MFR # 3WP2436RA3B4B8AC2P6
- Zoro # G0999857
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 5 ft |
Platform Depth | 36 in |
Platform Width | 24 in |
Base Depth | 53 in |
Bottom Width | 28 in |
Handrail Height | 30 in |
Step Width | 24 in |
Step Depth | 7 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 53 in, Bottom Width 28 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 5 ft, Handrail Height 30 in, Number of Guard Rails 0, Number of Legs 2, Number of Steps 3, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Swivel 5K 316SS Steel (A570001)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-29)
- PEERLESS CHAIN 3/8 CONNECTING LINK, HDG, 440840603 (440840603)
- COFFING HOISTS Rubber Grommet (JF761)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1936A3 A6-9 B8 C1)
- COTTERMAN Work Platform, Dual Access, Steel, 60 In H (6DWP2484RA3B4CC1P6)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1924A3 A6-9 B8 C1)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP3624A3B8AC2P6)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3636RA3B4B8AC2P6)
- COTTERMAN Work Platform, Dual Access, Steel, 70 In H (7DWP3660RA3B4CC1P6)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 15"-18"H, Style 1 (CW1-18-2-6)
- Cotterman Work Platforms