Shop All Fixed Work Platforms
Cotterman
Work Platform, 2 Step, Steel, 20In. H.
Mfr # 2WP2448A3B8AC2P6
Zoro # G0996031
original price:
$494.50
13% off
new price: $426.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$426.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Overall Height 1 ft 8 in
- Platform Depth 48 in
- Load Capacity 800 lb
- Material Steel
Product Information
- Brand Cotterman
- MFR # 2WP2448A3B8AC2P6
- Zoro # G0996031
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 20 in |
Overall Height | 1 ft 8 in |
Platform Depth | 48 in |
Platform Width | 24 in |
Base Depth | 58 in |
Bottom Width | 28 in |
Step Width | 24 in |
Step Depth | 7 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Number of Modular Decks 0, Base Depth 58 in, Bottom Width 28 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 1 ft 8 in, Number of Guard Rails 0, Number of Legs 2, Number of Steps 2, Step Width 24 in, Step Depth 7 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Yellow, Finish Powder Coated, Standards OSHA 1910.29 and ANSI A14.7, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-UP060D-P2)
- B & P MANUFACTURING Brake Handle Assembly (2006-109)
- US CARGO CONTROL 1/2" x 10' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOS-10)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 9600 lb. (8T210X3)
- COTTERMAN Work Platform, 1 Step, Steel, 10In. H. (1AWP1948A3 A10-15 B8 C1)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3660RA3B4B8AC2P6)
- COTTERMAN Work Platform, Dual Access, Steel, 40 In H (4DWP3660RA3B4CC1P6)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3636RA3B4B8AC2P6)
- COTTERMAN Work Platform, 1 Step, Steel, 6In. H. (1AWP1936A3 A6-9 B8 C1)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2424A3B8AC2P6)
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152424SL-Y)
- Cotterman Fixed Work Platforms